4-jaw hydraulic push-on connector safeLOCK M10

Article no.: 083596 M10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
77 pieces in stock

Select article variation and quantity

Connection thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 70 mm
Connection thread M10
Type of product Gripper mouthpiece

Identification numbers & Classifications

Article number 083596 M10
EAN / GTIN 4016553245504
Manufacturer number 32 455 04

Description

Version:

safeLOCK for safe coupling and uncoupling up to more than 600 bar.
Including linear rotary joint and integral high-performance seal.

Suitable for:

Grease guns with connection thread M10×1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart