Universal thread repair tool 4-13 mm

Article no.: 082855 4-13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

for thread ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for thread ⌀ 4 mm - 13 mm
Type of product Thread re-cutting tool

Identification numbers & Classifications

Article number 082855 4-13
EAN / GTIN 4000896140718
Manufacturer number 842AG-1

Description

Version:

Universal thread repair tool for external threads.
  • Quick attachment using the adjustment screw.
  • Blade automatically adjusts to any thread lead.
  • For cutting right-hand and left-hand threads to length (take into account the direction of rotation!).
  • Suitable for all types of thread (60° flank angle).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart