{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP X4 | |
Power consumption | 72 W | |
Illumination | 5,400 lm | |
Bulb | Special tubes | |
Weight | 5.6 g | |
Type of product | Work lamp |
Article number | 081270 72 | |
EAN / GTIN | 4003644014293 |