{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP-Schutzart | IP X4 | |
Power consumption | 72 W | |
Illumination | 5,400 lm | |
Bulb | Special tubes | |
Weight | 5.6 g | |
Type of product | Work lamp |
Article number | 081270 72 | |
EAN / GTIN | 4003644014293 | |
Manufacturer | HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 BABENHAUSEN, Germany, www.hedi.de |