Pipe nozzle and whisper-quiet nozzle set

Article no.: 080257
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 14 mm; 20 mm; 25 mm; 35 mm
Number of pieces 4
Type of product Pistol

Identification numbers & Classifications

Article number 080257
EAN / GTIN 7391390216083
Manufacturer number 302089950

Description

Version:

Rubber nozzles for use on delicate surfaces. Fit directly on to the tube. Whisper-quiet nozzle reduces noise generation. Noise level 82 dB(A).

Suitable for:

Accessories for air blow gun No. 080250.

Supplied with:

3× rubber nozzles and 1× whisper-quiet nozzle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart