Compact cordless random orbital sander AROS-B 150NV AROS-B

Article no.: 077325 AROS-B
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series AROS
    Manufacturer's designation AROS-B 150NV
    Power supply Rechargeable battery-powered
    Battery capacity 2.5 Ah
    Battery voltage 10.8 V
    Speed 4,000 rpm - 8,000 rpm
    maximum vibration to EN 1.9 m/s2
    Operating noise 62 dB
    Stroke 5 mm
    maximum diameter 32 mm
    Weight 0.6 kg
    Type of product Orbital sander

    Identification numbers & Classifications

    Article number 077325 AROS-B
    EAN / GTIN 6416868940206
    Manufacturer number 8991150312

    Description

    Version:

    Brushless cordless spot repair sander with 5.0mm stroke for flexible cordless machining. For wet and dry grinding. Optimum ergonomic design.
    • Quick disc change due to Quick-Lock system.
    • Up to 16 hours operating time for industrial applications.
    • Quick battery charge time 45 min.
    • Low noise level and low vibration level.

    Supplied with:

    2 × 10.8 V / 2.5 Ah battery, charger and 32 mm backing pad.

    Note:

    Suitable grinding discs can be found under No. 567803 and No. 567902 in Group 56.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart