{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | AROS | |
Manufacturer's designation | AROS-B 150NV | |
Power supply | Rechargeable battery-powered | |
Battery capacity | 2.5 Ah | |
Battery voltage | 10.8 V | |
Speed | 4,000 rpm - 8,000 rpm | |
maximum vibration to EN | 1.9 m/s2 | |
Operating noise | 62 dB | |
Stroke | 5 mm | |
maximum diameter | 32 mm | |
Weight | 0.6 kg | |
Type of product | Orbital sander |
Article number |
077325 AROS-B
Copy |
|
EAN / GTIN |
6416868940206
Copy |
|
Manufacturer number |
8991150312
Copy |
|
Manufacturer | Mirka GmbH, Otto-Volger-Straße 1A, 65843 SULZBACH, Germany, www.mirka.de |