This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Torque shut-off screwdriver Baton offset screwdriver, Type: 711258

Article no.: 071123 711258

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Fein type E 14 V
Manufacturer's designation ASW 14-14
Motor design Brushless EC motor
Type of rechargeable battery Lithium-ion
Battery voltage 14.4 V
Torque range 3 Nm - 14 Nm
Speed range 50 rpm - 400 rpm
Format Baton offset screwdriver
Weight including rechargeable battery 1.4 kg
Restart block yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 071123 711258
EAN / GTIN 4014586877204

Description

Version:

FEIN ACCU TEC shut-off screwdrivers are designed for the most demanding applications requiring precise screw tightening in series production.
  • Brushless EC motors with working life extended by a factor of several times and up to 80 % lower maintenance costs.
  • Restart delay after the screw tightening, to avoid ”follow-up”.
  • Restart inhibit if the remaining battery charge is insufficient to perform the screw tightening.
  • Tight screw tightening tolerances for high screw tightening quality.
  • Precise and consistent tightening torques in any screw tightening application.
  • Auditable screwdrivers, CmK value > 2.0 at ± 10 % (based on 6 sigma) to ISO 5393 VDI/VDE 2647.

Shut-off screwdriver, takes a Li-ion battery. Maintenance-free up to 500,000 screw fastenings.

Supplied with:

Just the screwdriver itself is supplied, without battery, charger or setting tool. Please order the battery, charger and setting tool specifically for the screwdriver.

Note:

See No. 654300 ff. for torque testers;
see No. 654381 for torque sensors / rotational angle sensors;
see No. 073836 for suitable batteries and chargers.
Calibration service on request.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart