• Service articles cannot be ordered separately, but must be added to the matching article.

Calibration Internal micrometer set 150-200 mm

Article no.: 020550 150-200
plus VAT at the current rate Prices plus delivery costs
Processing time approx. 1-3 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 150 mm - 200 mm

Identification numbers & Classifications

Article number 020550 150-200
EAN / GTIN 2050002055124

Description

Note:

Supplied with setting rings for calibration.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart