Air Case1605WF-B

Article no.: U69013 1605WF-B
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U69013 1605WF-B
Copy

Description

Description:

These cases are designed rugged and can travel through the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican® cases have survived.
Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
  • Watertight, crushproof, and dustproof
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Standard „Pick and Pack” foam included

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart