Baseball Style Bump Cap with HDPE Protective Liner and Adjustable Back, Type: RED/GRAY

Article no.: U09715 RED/GRAY
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Impact cap

Identification numbers & Classifications

Article number U09715 RED/GRAY
EAN / GTIN 5038428008761

Description

Version:

  • Ultra sleek design means the HardCap A1+™ is almost indistinguishable from a low-profile baseball cap
  • The protective HDPE liner is removable, so the outer cap is fully washable with a plastic brim
  • Unique size adjuster slides on an elastic strip to give a quick, secure fit
  • Angled downward to fit under nape of neck
  • Terry cloth sweatband adds comfort and absorption for the wearer
  • Reflective piping adds extra visibility and therefore safety in all working environments
  • Holes in the liner match up with two mesh panels on the cap to provide added ventilation for coolness and comfort
  • Getting workers to wear head protection can be tough, especially in areas where hard hats are not required
  • It's estimated that a third of all impact injuries to the head are suffered by workers who bumped into stationary objects while not wearing any head protection
  • The sporty baseball cap style of the HardCap A1+™ is sure to increase wearer acceptability and reduce injuries

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart