Universal Fit Polycarbonate Safety Visor - .040" Thickness 5201

Article no.: U09712 5201
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Polycarbonate
Type of product Visor

Identification numbers & Classifications

Article number U09712 5201
EAN / GTIN 616314080937

Description

Version:

  • Made with virgin resin, which leads to better uniformity of the viewing area
  • Universal hole pattern will fit most headgear and hard hat adapters in the market
  • Ships with masking on both sides to prevent scratching
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3.040"
  • Polycarbonate visors are suitable for chemical resistance and light impact resistant situations, as well as general grinding applications

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart