P100 Particulate Filter P100

Article no.: U09709 P100
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Filters Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Respirator particle filter

Identification numbers & Classifications

Article number U09709 P100
EAN / GTIN 5038428221030

Description

Version:

  • P100 Particulate Filter
  • NIOSH Approved
  • NIOSH 99.97% filter efficiency
  • Effective against all solid and oil particulate aerosols
  • Compatible with all JSP® Force Typhoon8™ half mask respirators
  • APF 10* when Quantiative Fit Testing is performed
  • Evolutionary pleated filter provides lower breathing resistance
  • PressToCheck™ twin filters ensure a correct seal every time
  • Low profile design allows full field of vision and works better with other above-the-neck PPE
  • PressToCheck™ twin filters provide Daily Face Fit Reassurance™
  • With PressToCheck™ filters you can instantly check* that you have the correct seal every time you don your mask before entering the hazard zone

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart