Reusable TPR Corded Ear Plugs - NRR 27 CORDED

Article no.: U09705 CORDED
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Disposable earplugs

Identification numbers & Classifications

Article number U09705 CORDED
EAN / GTIN 616314293719

Description

Version:

  • Pre-formed plug shape with no rolling required makes insertion simple
  • Self-sealing flanges give all day comfort
  • Rigid stem makes insertion easy and reduces the risk of contamination
  • Corded versions use a non-resonating textile cord for comfort and easy storage
  • Cord can be detached for added safety when working around machines, or when the TPR plug is to be cleaned using soap and water
  • Can be reused several times, making them very cost efficient
  • Moderate attenuation allows for safe usage that blocks out hazardous noise yet allows warning signals and voices to be clearly understood
  • Plugs are often used in dirty working environments making it likely that particles will collect on the surface of the material, causing minor injuries and irritation
  • The smooth, dirt-repellent surface of the 267-HPR410C can be cleaned using soap and water, maintaining the wearer's comfort and safety

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart