Lens Cleaning, Type: STATION

Article no.: U09605 STATION
Price per 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
3 pieces in stock 3 pieces available in - working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lens cleaning
suitable for No. For plastic, glass or polycarbonate lenses

Identification & Classification

Article number U09605 STATION
EAN / GTIN 616314025525

Description

Version:

  • Disposable dispenser
  • Contains 8 oz
  • of anti-fog/anti-static cleaner and two boxes of 300-count tissues
  • Spray pump bottle
  • Lint-free absorbent tissues are made from 100% recycled materials
  • For plastic, glass or polycarbonate lenses
  • Station can also be easily placed on walls
  • Silicone free
  • Can be positioned close to workers and easily moved

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart