Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Vend-Ready, Glove size: VXL

Article no.: U09413 VXL
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Washing 40 °C coloureds
Coating Polyurethane
silicone-free yes
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number U09413 VXL
EAN / GTIN 616314209857

Description

Version:

  • Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • 100% Silicone-Free
  • Washable, resistant to chemicals, water, and ultraviolet lightIdeal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart