Industry Grade Split Cowhide Leather Palm Glove with Fabric Back - Rubberized Safety Cuff XL

Article no.: U09411 XL
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of leather cowhide
Type of product Cowhide split leather gloves

Identification numbers & Classifications

Article number U09411 XL
EAN / GTIN 616314122200

Description

Version:

  • Constructed from the most economical split cowhide available on the market today
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Cotton lined palm for extra comfort
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
  • Color coded hems for easy size identificationUsed for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart