Regular Grade Top Grain Cowhide Leather Drivers Glove - Keystone Thumb, Glove size: S

Article no.: U09409 S
Copy
Price per 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in - working days

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of leather Top Grain Cowhide
Type of product Cowhide full-grain leather gloves

Identification & Classification

Article number U09409 S
Copy
EAN / GTIN 616314008450
Copy

Description

Version:

  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather
  • Regular Grade
  • Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications

Services & product advisors

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart