Seamless Knit PolyKor® X7™ Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible, Glove size: S

Article no.: U09408 S
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Washing: 40 °C coloureds
  • silicone-free: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Washing 40 °C coloureds
silicone-free yes
Touch sensitivity Touchscreen
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number U09408 S
EAN / GTIN 616314245602

Description

Version:

  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • 100% Silicone-Free
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart