Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers - 21 Gauge - Touchscreen Compatible, Glove size: XL

Article no.: U09407 XL
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 21G
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knitted technology 21G
Washing 40 °C coloureds
Coating Polyurethane
EN 388 abrasion resistance 3
EN 388 cut resistance ANSI A4
Touch sensitivity Touchscreen
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number U09407 XL
EAN / GTIN 616314436918

Description

Version:

  • Seamless construction offers increased comfort and breathability
  • Premium PolyKor® blended 21G shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Reinforced thumb crotch provides longer wear life and increased protection
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Ultra-light weight 21-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity
  • Comfortable to wear with solid ANSI A4 cut and level 3 abrasion resistance ratings
  • Polyurethane palm coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require precise handling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart