Industry Grade Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Bulk Pack, Glove size: S

Article no.: U09405 S
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in - working days

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Washing: 40 °C coloureds
  • silicone-free: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Washing 40 °C coloureds
Coating Polyurethane
silicone-free yes
Type of product Cut-resistant gloves

Identification & Classification

Article number U09405 S
Copy
EAN / GTIN 616314259128
Copy

Description

Version:

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • 100% Silicone Free
  • Washable, resistant to chemicals, water, and ultraviolet lightIdeal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications

Services & product advisors

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart