ANSI Type R Class 2 Four Pocket Value Mesh Vest XL

Article no.: U09101 XL
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Colour yellow
Unisex size XL
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number U09101 XL
EAN / GTIN 616314072437

Description

Version:

  • Breathable polyester mesh
  • 2" silver reflective tape
  • Zipper closure
  • 2 lower internal pockets
  • 2 upper chest pockets including 4 pen pockets
  • Available in hi-vis lime yellow and hi-vis orangeIdeal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart