Impact Driver (18 V)1800CB25

Article no.: U07925 1800CB25
Price per 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
1 pieces in stock 1 pieces available in - working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U07925 1800CB25

Description

Description:

Versatile two-in-one impact driver and impact wrench design – features a versatile hex shank with power groove and a socket drive, an EC Brushless motor delivering up to 1,800 in.lbs. of torque, increased control for less fastener damage and Bluetooth® connectivity. Two-in-One Bit/Socket – includes a 1/4 in. quick-change hex shank with power groove and a 1/2 in. square drive, for using either bits or sockets. CORE18V battery – provides next-gen Li-ion 21700 cell technology in a lightweight, high-power battery with optimal performance. Bluetooth® connectivity (when the optional GCY30-4 Connectivity Tool Module is installed) – links the impact driver to the free Bosch Toolbox app on a connected device to customize settings and provide detailed feedback for optimized tool control. Powerful EC Brushless motor – delivers a max of 1,800 in.lbs. of torque and up to 4,200 ipm for professional power.

Includes:
  • 1 pc. GDX18V-1800C 18V EC Brushless Connected-Ready Freak 1/4 in. and 1/2 in. Two-In-One Bit/Socket Impact Driver
  • 2 pc. 18 V CORE18V Lithium-Ion 4.0 Ah Compact Batteries
  • 1 pc. 18 V Charger
  • 1 pc. 4× Bit Holder
  • 1 pc. Bits
  • 1 pc. Belt Clip
  • 1 pc. Carrying Bag

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart