Drill/Driver (12 V)240722

Article no.: U07133 240722
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number U07133 240722

Description

Description:

The M12 FUEL™ Drill Driver is the Most Capable, Lightest Weight, Most Compact tool in its class. The POWERSTATE™ Brushless Motor delivers the power to do a wide variety of applications at 1700 RPM’s and 350 in.lbs. of torque. Weighing only 2.3 lbs it is extremely portable, great for overhead applications, reduces fatigue throughout the day. At 6.6 in length this tool has the best access in tight spaces. REDLINK™ Plus intelligence protects the tool from overloads and overheating while ensuring maximum performance. Using REDLITHIUM™ 2.0 Ah compact and 4.0 Ah extended capacity battery packs they deliver more work per charge and more work over the life of the pack than competitive batteries.

INCLUDES:
  • 1 pc. M12 FUEL™ 1/2 inch Drill Driver (Tool Only) (2503-20)
  • 1 pc. M12™ REDLITHIUM Compact Battery Pack
  • 1 pc. M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack
  • 1 pc. Charger
  • 1 pc. Belt Clip
  • 1 pc. Carrying Case

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart