Sabre saw blades pack48005784

Article no.: U07083 48005784
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • optimised for material: Rigid Conduit

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 18
Adapter 1/2″ Universal
Length in inches 6.06 inch
Suitability Demo
optimised for material Rigid Conduit
Type of product Säbelsägeblatt

Identification numbers & Classifications

Article number U07083 48005784

Description

Version:

Tough Neck™ ribs strengthen the blade tang and minimize breakage.
The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
Optimized tooth design providing 2× more life than our previous generation SAWZALL® blades.

Supplied with:

5-piece

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart