Angle grinder, Manufacturer ID: 278020

Article no.: U07074 278020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Packaging: Systemkoffer (HD=Heavy Duty)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series X-LOCK System
Packaging Systemkoffer (HD=Heavy Duty)
Manufacturer ID 2780-20
Battery voltage 18 V
Motor design brushless
maximum speed 8,500 rpm
Toolholder 5/8″-11
Anti-vibration system yes

Identification numbers & Classifications

Article number U07074 278020

Description

Version:

REDLINK PLUS™ Intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger.
REDLITHIUM™ XC5.0 Battery Pack (not included) provides superior pack construction, electronics, and performance to deliver 2× more run-time and more work over pack life.
POWER TO GRIND: World′s first cordless grinder with corded performance.
The world′s first cordless grinder delivers the power of a corded grinder with up to 2× more run time and up to 10× longer motor life. The M18 FUEL™ 4-1/2″ / 5″ Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications.
The world’s first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The M18 FUEL™ 4-1/2″ / 5″ Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications.
DURABILITY: Same metal housing and gearing system as legendary high performance corded grinders.
100% tool free: Make all accessory changes and guard adjustments without a wrench for increased productivity.
Paddle-switch design: Provides increased comfort and ease-of-use when operating in various positions.

Supplied with:

Tool only (no battery or charger included).

Note:

Warranty: 5 year limited warranty. Tool warranty: 5 years.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart