Fein WSG8 WSG8-115

Article no.: U07009 WSG8-115
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Winkelschleifer

Identification numbers & Classifications

Article number U07009 WSG8-115

Description

Description:

Compact Angle Grinder / 800W Technical data Power consumption - 800 Watts Power output - 520 Watts No load speed - 11,000 rpm Cable with plug - 13 ft Weight according to EPTA - 4.4 lbs Mounting thread - 5/8-11 in

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart