• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • Last chance! Only a few items available and soon no longer in our assortment.

Assortment box of standard screw fastenings, Shank size: SET1

Article no.: P08024 SET1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
26 pieces in stock 26 pieces available in 3-4 working days

Select article variation and quantity

Shank size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Brass
Type of product Coupling

Identification & Classification

Article number P08024 SET1
EAN / GTIN 4047322217460
Manufacturer Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Version:

Brass turned parts assortment box, working pressure max. 25 bar, operating temperature max. 150°C.
Handy, robust, high-quality plastic assortment box with the most common sleeves, double nipples, reducing bushes, connection screws and locknuts from our brass turned parts range. A total of 35 different types of small parts are presented clearly in 21 plastic boxes. The inserts can be taken out and stored individually in the box. All inserts are labelled with the item numbers of the stored parts.

Content:

30 screw-in hose sleeves: G 1/4-6; G 1/4-9; G 3/8-6; G 3/8-9; G 1/2-9; G 1/2-13
38 double nipples: G 1/8 × G 1/8; G 1/8 × G 1/4; G 1/4 × G 1/4; G 1/4 × G 3/8; G 3/8 × G 3/8; G 3/8 × G 1/2; G 1/2 × G 1/2; G 1/2 × G 3/4
19 reducing bushes G 1/4 o. × G 1/8 i.; G 3/8 o. × G 1/4 i.; G 1/2 o. × G 3/8 i.; G 3/4 o. × G 1/2 i.
18 sleeves G 1/8; G 1/4; G 3/8; G 1/220
connection screws G 1/8; G 1/4; G 3/8; G 1/2
15 double hose couplings 6, 9, 13 mm
20 locknuts G 1/8; G 1/4; G 3/8; G 1/21
Thread adhesive 10 ml
1 PTFE sealing tape

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart