{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
Motor design | Brushless | |
maximum torque soft | 28 Nm | |
maximum torque hard | 55 Nm | |
Quick-clamping chuck range | 13 mm | |
Weight without battery | 5.39 kg | |
Type of product | Iimpact drill /screwdriver |
Article number | P07113 GSB1855 | |
EAN / GTIN | 4059952608358 | |
Manufacturer | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |