{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | RackGuard (S) SL | |
Height | 600 mm | |
Width A max. | 102 mm | |
Depth B max. | 45 mm | |
Weight | 1.6 kg | |
Type of product | Crash barrier |
Article number |
994420 SL
Copy |
|
EAN / GTIN |
5056114575182
Copy |
|
Manufacturer number |
P-03-01-0017
Copy |
|
Manufacturer/responsible person | A-Safe GmbH, Sitzkrüger Moor 6, 23879 MÖLLN, Germany, www.asafe.com |