Corner Guard 1000

Article no.: 994410 1000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation FlexiShield Corner Guard
    Height 1,000 mm
    Width 100 mm
    Depth 100 mm
    Weight 1.6 kg
    Type of product Crash barrier

    Identification numbers & Classifications

    Article number 994410 1000
    EAN / GTIN 5056116750419
    Manufacturer number A-01-14-0036

    Description

    Version:

    The Corner Guard protects the corners of walls and door frames against everyday impacts and abrasions due to pallet trucks. Quickly and easily mounted up to any required height. Maximum impact energy at 90°: 200 Joules. Impact zone 0 – 1000 mm. Very good resistance to weather, very good colour fastness.

    Supplied with:

    Supplied with screws and wall plugs.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart