Metal wall strap holder, including strap black, Type: Y/B

Article no.: 994325 Y/B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 120 mm
Width 100 mm
Depth 75 mm
Strap length 4,000 mm
Material of strap 50 mm
Colour of the strap yellow / black
Weight 0.7 kg
Type of product Barrier tape holder

Identification numbers & Classifications

Article number 994325 Y/B
EAN / GTIN 4251021114320
Manufacturer number GLW 25-J/17-4.0

Description

Version:

The wall strap holder is made from powder-coated metal. Wall mounting via screw connection, without fastenings. 2 side belt mountings for belt end pieces.

Application:

For use indoors and outdoors.

Note:

Individual digital printing available on request.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart