• The item cannot be ordered due to missing prices.

Bollards (2 pieces) including strap black Y/B

Article no.: 994310 Y/B
Set price 2 Piece (432.06 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation RS-GUIDESYSTEMS belt barrier post
    Height 1,000 mm
    Baseplate height 20 mm
    Baseplate ⌀ 350 mm
    Strap length 10,000 mm
    Material of strap 50 mm
    Colour of the strap yellow / black
    Weight 11 kg
    Type of product Bollards

    Identification numbers & Classifications

    Article number 994310 Y/B
    EAN / GTIN 4251021110766
    Manufacturer number GLA85-J 17-9.0 (VP 2)

    Description

    Version:

    Barrier post for indoors. 10 m belt length make is ideal for barriering off large areas, hence it has many and varied applications over different required distances. Baseplates made of cast iron, baseplate cover in black plastic, posts made of metal.

    Application:

    For use indoors.

    Supplied with:

    Set of 2 pieces each including strap.

    Colour:

    Baseplate black, post black powder-coated.

    Note:

    Individual digital printing available on request.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart