Support, Type: 1

Article no.: 994275 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 400 mm
Weight 5 kg
Type of product Crash barrier

Identification & Classification

Article number 994275 1
EAN / GTIN 4260214934461
Manufacturer number 350061
Manufacturer TTS Transport- und Trennwandsysteme GmbH, Speckfeld 10A, 33824 WERTHER, Germany, www.ttsysteme.de

Description

Version:

Easy-assembly plug-in bolt-on system of 3 mm steel section. Due to its plug-in design and selection of a wide variety of different lengths, the system permits high variability.
The protective barrier rails are inserted into the mountings of the protective corners. Each mounting has a length/adjustment range of 75 mm.
Made of T-profile steel 50×50 mm.
Support for the start or end of a protective barrier system if no protective corner is required.

Supplied with:

Including anchor plugs for floor mounting.

Colour:

Jet black RAL 9005 powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart