{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Door opening angle | 180 degrees | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 1,420 mm | |
Depth | 80 mm | |
suitable for racking height | 2,000 mm | |
suitable for racking usable width | 1,320 mm | |
Door fronts | Plain sheet metal swing door | |
Electronic locking system can be retrofitted | yes | |
Type of product | Swing door |
Article number | 993330 2000 | |
EAN / GTIN | 4045197522122 | |
Manufacturer number | 993330 2000 |