This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Swing doors set 2000 mm

Article no.: 993320 2000

Select article variation and quantity

suitable for racking height (mm) Unit price incl. VAT
  • Door opening angle: 180
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Door opening angle 180 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 1,020 mm
Depth 80 mm
suitable for racking height 2,000 mm
suitable for racking usable width 920 mm
Door fronts Plain sheet metal swing door
Electronic locking system can be retrofitted yes
Type of product Swing door

Identification numbers & Classifications

Article number 993320 2000
Manufacturer number 993320 2000

Description

Version:

The swing doors are reinforced on the inside, lockable by slide handle with cylinder locks. Can easily be upgraded to other GARANT locking systems. The racking bays behind the swing doors can be fitted with pull-out shelves. The doors open 180° to allow the shelves to be extended freely.

Colour:

Frame light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart