This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf, add-on rack 2967/1282 mm

Article no.: 991967 2967/1282

Select article variation and quantity

Height /storage shelf width (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 250
  • Shelf thickness: 30
  • Height adjustment interval: 53
  • Type of installation: Plug-in racking
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 250 kg
Shelf thickness 30 mm
Height adjustment interval 53 mm
Type of installation Plug-in racking
Material galvanised
Height 2,967 mm
Width 1,282 mm
Depth 800 mm
Assembled size add-on rack width 1,313 mm
Number of shelves 7
Storage shelf load capacity 250 kg
maximum bay load 1,500 kg
Rack access single-sided
Plug-in assembly yes
Type of product Storage shelf

Identification numbers & Classifications

Article number 991967 2967/1282
Manufacturer number 6671515

Description

Version:

Storage shelf for plug-in racking, galvanised. Rack stiles with cam grid permits easy insertion of storage shelves at 53 mm intervals. Storage shelves with double edge base with 10-fold longitudinal edge for particularly high stability and load capacity.
Maximum shelf load 250 kg per storage shelf.
Load per bay: for height 1960 mm 1500 kg, for 2490 mm 1250 kg, for 2967 mm 1500 kg.
For extension racks, the following cross braces are required for each third rack bay:
Size 1960/1282: 1 × No. 992046 size 1325.
Size 2490/1282: 2 × No. 992046 size 901.
Size 2967/1282: 2 × No. 992046 size 1325.

Description:

Dimensions:
Basic rack: Width + 62 mm
Extension rack: Width + 31 mm

Application:

Multi-functional racking system for all storage tasks. Can be extended retrospectively and fully converted thanks to a wide variety of accessories.

Supplied with:

Basic rack with cross braces, 4 floor anchors, 4 shims.
Extension rack without cross braces, with 2 floor anchors, 2 shims.

Note:

  • Screw-on base plates are supplied.
  • Access from one side only due to use of cross brace.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.
  • Each third rack bay must be fitted with cross braces.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart