{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cantilever arm load capacity | 400 kg | |
Depth | 400 mm | |
Height of anti-roll restraints | 50 mm | |
Safe working load | 400 kg | |
Profile type | IPE | |
Type of anti-roll | welded on | |
Type of product | Cantilever arm |
Article number |
991720 400
Copy |
|
EAN / GTIN |
2050001760715
Copy |
|
Manufacturer | RR Fischer GmbH, Otto-Hahn-Straße 2, 50169 KERPEN, Germany, www.rr-fischer.com |