This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cantilever arm stile KRM double-sided 2500/600 mm

Article no.: 991671 2500/600

Select article variation and quantity

Height / cantilever arm depth (mm) Unit price incl. VAT
  • Height adjustment interval: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 50 mm
Series KRM
Height 2,500 mm
Depth 1,440 mm
Load capacity per stand 1,500 kg
Application range Cantilever arm racking
Type of product Racking support

Identification numbers & Classifications

Article number 991671 2500/600
Manufacturer number 6689924

Description

Version:

Cantilever arm stile of galvanised steel with 50 mm system holes. Base profiles painted, RAL 5010 Gentian blue, for even distribution of load on the floor. 2 longitudinal braces are required in each case to connect cantilever arm stiles.

Suitable for:

Extension of cantilever arm rack KRM No. 991640 – 991653.
Cantilever arm depth 600 mm.

Colour:

Cantilever arm stile galvanised, feet and cantilever arms RAL 5010 Gentian blue.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart