{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of installation | Plug-in racking | |
Material | galvanised | |
Series | KR3000 | |
Depth | 500 mm | |
Usable depth | 440 mm | |
Safe working load | 50 kg | |
Customer assembly | yes | |
Type of product | Cantilever arm |
Article number | 991620 500 | |
Manufacturer number | 145760 |