Steel grid for insertion 1100/50

Article no.: 991454 1100/50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material galvanised
suitable for racking depth 1,100 mm
suitable for cross beam length 2,700 mm
suitable for cross beam depth 50 mm
Safe working load 3,000 kg
Application range Pallet racking
Type of product Mesh grid

Identification numbers & Classifications

Article number 991454 1100/50
EAN / GTIN 4058255069149
Manufacturer number 46714

Description

Version:

Galvanised mesh panel for fitting flush with the cross beams. Mesh 60×40 mm. Consisting of 3 mesh panels for cross beam length 2700 mm.

Application:

For storage of loose items and for protection of passages and gangways.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart