Pair of depth inserts for mesh crates, Type: 1100/50

Article no.: 991400 1100/50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material galvanized
Type 1100/50
suitable for racking depth 1,100 mm
suitable for cross beam depth 50 mm
Application range Pallet racking
Type of product Depth insert

Identification numbers & Classifications

Article number 991400 1100/50
EAN / GTIN 4004514241948
Manufacturer number 16092-50

Description

Version:

Depth inserts with lateral flange and insertion stop, galvanised.

Application:

Depth inserts for mesh crates, containers, and the like. Suitable for 50 mm cross beam width.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart