{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Material | galvanized | |
Type | 1100/B | |
Panel height | 40 mm | |
Panel width | 300 mm | |
Panel thickness | 1.5 mm | |
suitable for racking depth | 1,100 mm | |
Safe working load | 320 kg | |
Application range | Pallet racking | |
Type of product | Storage shelf panel |
Article number |
991390 1100/B
Copy |
|
EAN / GTIN |
4004514226716
Copy |
|
Manufacturer number |
16156
Copy |
|
Manufacturer | Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com |