This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Alternative article:

Pallet basic rack 3500 mm

Article no.: 991201 3500

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 1,840
  • To take pallets with load capacity: 613
  • Height adjustment interval: 50
  • Type of installation: Plug-in racking
  • Colour selection: RAL 5010, 2004

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 1,840 kg
    To take pallets with load capacity 613 kg
    Height adjustment interval 50 mm
    Type of installation Plug-in racking
    Colour selection RAL 5010, 2004
    Height 3,500 mm
    Depth 1,100 mm
    Assembled size basic rack width 2,872 mm
    Compartment width 2,700 mm
    Number of rack stiles 2
    Number of storage level 3
    Number of pallet slots per bay 9
    Shelf load capacity 1,840 kg
    Bay load (3 bays each with 2 pairs of cross beams per bay) 9,495 kg
    Rack installation Basic rack
    Frame profile S610-M18
    Cross-beam type: LNS 100×50×1.5
    Rack access double-sided
    Plug-in assembly yes
    Customer assembly yes
    Type of product Pallet racking

    Identification numbers & Classifications

    Article number 991201 3500
    Manufacturer number 46902

    Description

    Version:

    Basic rack consisting of 2 profile frames each with 4 floor anchors and 2 or 3 cross beam pairs. Add-on rack consisting of 1 profile frame with 4 floor anchors and 2 or 3 cross beam pairs. Additional storage levels can be found under accessories.
    Cross beams type LNS 100×50×1.5.
    Assembled size of basic rack: 2872 mm

    Description:

    Assembled size:
    Overall length of the rack:
    For frame stiles S610-M18 and S625-A18:
    Nominal length + number of stiles × 86 mm (for S610-M18)
    Nominal length + number of stiles × 110 mm (for S625-A18).

    Colour:

    Stiles similar RAL 5017 Traffic blue, cross beams similar to RAL 2004 Pure orange powder−coated.

    Note:

    • On uneven floors we recommend additional shim plates.
    • Supplied for self-assembly, saving freight costs. Delivered unassembled.
    • Allow at least 100 mm for the foot plates between the frame stiles and walls or parts of the building.

    When fitting cross-beams, make sure that the outer stiles project at least 500 mm above the topmost storage level. Within the row of racking, a projection of 100 mm is sufficient.
    Technical provisions for erection of pallet racking according to BGR 234:
    • End stiles adjacent to gangways and traffic routes must be at least 500 mm higher that the highest storage level.
    • Pass-throughs and spans must be provided with a closure board (e.g. chipboard sheet).
    • Clear pass-through height must be at least 2100 mm.
    • End stiles and pass-throughs must be fitted with crash barriers.
    • Single-sided racking that is free-standing in a room must be fitted with mesh rear panels to prevent stored goods falling out.
    • Each row of racking must carry safe working load signs.
    • Concrete grade: at least C20/25 to EN 206-1 (DIN 1045-2); concrete thickness at least 200 mm.
    • If the distance between pallets in a double-sided rack is less than 100 mm, insertion stops should be provided.

    Further information on planning and design:
    • An important factor is the unsupported length (K) = the maximum distance between floor and the upper edge of the first cross-beam. The stile type is determined by this factor.
    • Approx. 100 mm clearance should always be allowed to the next storage level, or the shop ceiling.
    • Lift height of the handling equipment: top of the uppermost cross beam plus 200 mm.
    Our technical data does not apply for bituminous or magnesite-based surfaces, brick paved or compacted concrete floors.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart