Wide-span add-on rack 3000/2140 mm

Article no.: 990975 3000/2140
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height / Shelf width (mm) Unit price incl. VAT
  • Shelf thickness: 25
  • Height adjustment interval: 25
  • Type of installation: Plug-in racking
  • Colour selection: RAL 5010, 2004

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf thickness 25 mm
    Height adjustment interval 25 mm
    Type of installation Plug-in racking
    Colour selection RAL 5010, 2004
    Height 3,000 mm
    Width 2,197 mm
    Depth 1,000 mm
    Rack height 3,000 mm
    Rack width 2,140 mm
    Rack depth 1,000 mm
    Assembled size add-on rack width 2,197 mm
    Shelf width 2,140 mm
    Storage shelf depth 1,000 mm
    Number of storage levels steel panels 5
    Shelf load capacity 899 kg
    Material of storage level Steel panel
    Rack installation Extension rack
    Customer assembly yes
    Type of product Wide-span racking

    Identification numbers & Classifications

    Article number 990975 3000/2140
    EAN / GTIN 4004514226280
    Manufacturer number 19702

    Description

    Version:

    Framework galvanised. Optionally galvanised 25 mm steel panels or chipboard. Different types of cross beam depending on the required load per shelf (cross piece height 55 − 85 mm). Quick assembly by simply plugging in the type ZG cross beams. Shelf loading maximum 1050 kg, bay loading maximum 3500 kg.

    Description:

    Assembled size:
    Nominal length + number of stiles × 57 mm.

    Application:

    Storage of bulky, awkward, and heavy goods. Deposit and retrieval available from both sides.

    Colour:

    Stiles similar RAL 5017 Traffic blue, cross beams similar to RAL 2004 Pure orange powder−coated.

    Note:

    • The free unsupported length (K) must not be more than 1200 mm, but only for a bay load of max. 2600 kg. The permissible bay load must be reduced in recognition of this shelf.
    • Floor and wall fastenings are not included.
    • Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart