{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert thickness | 16 mm | |
Width | 2,146 mm | |
Depth | 469 mm | |
Thickness | 16 mm | |
Material of storage level | Chipboard shelf | |
Storage shelf version | fixed shelf; straight shelf | |
Type of shelf fastening | Keyholes | |
Customer assembly | yes | |
Type of product | Storage shelf |
Article number | 990900 469 | |
EAN / GTIN | 4004514225047 | |
Manufacturer number | 18350-N |