Sheet metal storage shelf galvanised, Width 2250 mm, Depth: 600mm

Article no.: 990800 600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Depth (mm) Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 400
  • Shelf thickness: 40
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 400 kg
Shelf thickness 40 mm
Material galvanised
Width 2,250 mm
Depth 600 mm
Storage shelf version fixed shelf; straight shelf
Type of product Storage shelf

Identification & Classification

Article number 990800 600
EAN / GTIN 4004514202024
Manufacturer number 15822
Manufacturer Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart