{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Workbench/desk load capacity - maximum distributed load (on wood) | 400 kg | |
Insert thickness | 19 mm | |
Cross beam height | 65 mm | |
Height adjustment interval | 25 mm | |
Type of installation | Plug-in racking | |
Material | galvanised | |
Height | 2,500 mm | |
Width | 2,060 mm | |
Depth | 437 mm | |
Rack height | 2,500 mm | |
Rack width | 2,000 mm | |
Rack depth | 400 mm | |
Assembled size basic rack width | 2,060 mm | |
Shelf width | 2,000 mm | |
Storage shelf depth | 400 mm | |
Number of storage levels | 4 | |
Shelf load capacity | 400 kg | |
maximum bay load | 1,600 kg | |
Material of storage level | Chipboard shelf | |
Rack installation | Basic rack | |
Customer assembly | yes | |
Type of product | Wide-span racking |
Article number | 990740 2500/2000 | |
EAN / GTIN | 4004514201003 | |
Manufacturer number | 15630 |