{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 400 kg | |
Shelf thickness | 40 mm | |
Cross beam height | 65 mm | |
Height adjustment interval | 25 mm | |
Type of installation | Plug-in racking | |
Material | galvanised | |
Height | 3,000 mm | |
Width | 2,310 mm | |
Depth | 537 mm | |
Rack height | 3,000 mm | |
Rack width | 2,250 mm | |
Rack depth | 500 mm | |
Assembled size basic rack width | 2,310 mm | |
Shelf width | 2,250 mm | |
Storage shelf depth | 500 mm | |
Number of storage levels | 5 | |
Shelf load capacity | 400 kg | |
maximum bay load | 1,800 kg | |
Material of storage level | Galvanised sheet metal | |
Rack installation | Basic rack | |
Customer assembly | yes | |
Type of product | Wide-span racking |
Article number | 990710 3000/2250 | |
EAN / GTIN | 4004514215239 | |
Manufacturer number | 15732 |