Sheet metal side panel 400 mm

Article no.: 990620 400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Material: galvanized

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material galvanized
    Height 2,000 mm
    Width 400 mm
    Can be used as a partition no
    Supplied with 2×1050 mm in height
    suitable for storage shelf racking yes
    suitable for inclined shelf racking yes
    suitable for racking height 2,000 mm
    suitable for racking depth 400 mm
    Application range Storage shelf
    Side panel extension two-piece
    Fastening materials supplied yes
    Customer assembly yes
    Type of product Side panel

    Identification numbers & Classifications

    Article number 990620 400
    EAN / GTIN 4004514249258
    Manufacturer number 22738-2

    Description

    Version:

    Galvanised sheet metal, side panels overlap at the abutting ends.
    Consisting of 2× 1050 mm high side panels.

    Suitable for:

    Storage shelf racks No. 990500990554, and inclined shelf racks No. 990600 − 990606.

    Supplied with:

    Nuts and bolts for attachment.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart